FESTO 8030294 PIPE SOCKET NPFC-S-2G12-F

NPFC threaded fitting

See technical informationSee documents
References
Festo:NPFC-S-2G12-F
Rubix:117A7197
Manufacturer :8030294
EAN:4052568063962
brand logo
Technical specifications
Typethreaded bolt
Documents

Product details : FESTO 8030294 PIPE SOCKET NPFC-S-2G12-F


sleeve NPFC-S-2G12-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Typethreaded bolt
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ 10 pieces
£ 35.28 incl. VAT
  • Delivery usually within ( 2 ) days