Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE45-B-SL-V1-G3 LINEAR CARRIAGE
INA KWVE45-B-SL-V1-G3 LINEAR CARRIAGE
Narrow Carriage
References
ina:
KWVE45-B-SL-V1-G3
rubix:
238A9320
manufacturer :
0201142730240
ean:
4054366344977
Technical specifications
Precision
g3
Width
86
mm
Length
172.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE45-B-SL-V1-G3 LINEAR CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
3570
g
Precision
g3
Width
86
mm
Length
172.7
mm
Height on rail
60
mm
Model
kwve45
Material
steel
Design size
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.88
excl. VAT
/
Each
£
193.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE20-B-SN-V1-G3 LINEAR CARRIER
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
INA KWVE20-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
BOSHREX LINEAR BEARING R165121420
INA KWVE25-WL-V1-G4 LINEAR CARRIAGE 58461450250
INA CARRIAGE-USEINA RAIL KWVE 15 B ESC G3 V1
INA KWVE25-B-HL-V1-G3 LINEAR BEARING 127396000240
INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240
INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
INA KWVE25-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE35-V1-G3
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE