Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240
INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240
Long Carriage
References
ina:
KWVE55-B-L-V1-G3
rubix:
229A4472
manufacturer :
0195823820240
ean:
4054366335333
Technical specifications
Precision
G3
Width
140
mm
Length
211.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240
Ball row pads
Technical specifications
Attributes
Logistic Weight
7395
g
Precision
G3
Width
140
mm
Length
211.6
mm
Height on rail
70
mm
Model
KWVE55
Material
Hardened Steel
Design size
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.91
excl. VAT
/
Each
£
412.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20BSG3V2
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
INA KWVE15-W-V1-G3 CARRIAGE-USE RAIL 290386180240
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA KWVE30-B-SL-V1-G3 LINEAR CARRIAGE KWVE 30 B SL G3 V1
INA KWVE25-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE35-L-V1-G3 LINEAR BEARING KWSE 35 L G3 V1
INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
INA KWVE30-B-L-V2-G3 LINEAR CARRIAGE 171747160340