INA KWVE25-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-RROC-V1-G3
Rubix:244A1493
Manufacturer :0293308150240

Documents
Product details : INA KWVE25-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Technical specifications
Attributes
| Logistic Weight | 708 g |
|---|---|
| Width | 70 mm |
| Length | 83.3 mm |
| Height on rail | 36 mm |
| Precision | g3 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 102.01 excl. VAT
/ Each
£ 122.41 incl. VAT
- Delivery usually within ( 7 ) days
