FESTO 152790 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-3/8-2-ISO

NAVW angle interlocking panel for angle connection

See technical informationSee documents

References

Festo:NAVW-3/8-2-ISO
Rubix:133A6415
Manufacturer :152790
EAN:4052568004316
NAVW-3/8-2-ISO Manifold sub-base with 90° connections

Technical specifications

Typeinterlocking panel for angle connection according to iso 5599-1
See all Specifications

Documents

Product details : FESTO 152790 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-3/8-2-ISO


Manifold sub-base with 90° Connections NAVW-3/8-2-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections at side and underneath. Conforms to standard=ISO 5599-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Product weight=550 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G3/8

Technical specifications


Attributes
Logistic Weight575 g
Typeinterlocking panel for angle connection according to iso 5599-1
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
  • Delivery usually within ( 2 ) days