References
Festo:NAW-1/8-02-VDMA-VL
Rubix:110A6717
Manufacturer :161111
EAN:4052568012243

Documents
Product details : FESTO 161111 MANIFOLD SUB-BASE NAW-1/8-02-VDMA-VL
Manifold sub-base NAW-1/8-02-VDMA-VL Connections at side. Width=18 mm, Based on the standard=ISO 15407-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=130 g
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | sub-base according to iso 15407-1 |
Show UNSPSC/ECL@SS
£ 26.46 excl. VAT
/ Each
£ 31.75 incl. VAT
- Delivery usually within ( 6 ) days