References
Dormer:B1805.2
Rubix:1066499
EAN:7320760419120




Technical specifications
| Nominal diameter (metric) | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
Product details : DORMER B1805.2 REAMER 5.20 MM 5986969
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
| Length of cut | 23 mm |
Show UNSPSC/ECL@SS
£ 39.00 excl. VAT
/ Each
£ 46.80 incl. VAT
- Usually arrives within 14 working days