Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
Machine reamer in HSS
References
walter titex:
F1352HUN-4.85
rubix:
356A9043
manufacturer :
5072527
ean:
4031132139012
Technical specifications
Nominal diameter (metric)
4.85
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.85
mm
Total length
86
mm
Length of cut
23
mm
Body material
hss-e
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
DORMER B90112.0 REAMER 12.00 MM 5986461
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
TITEX F1352HUN-10 REAMING TOOLS HSS/-CO 5072041
TITEX F1352HUN-2.75 REAMING TOOLS HSS/-CO 5072317
TITEX F1352HUN-2.41 REAMING TOOLS HSS/-CO 5072283
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043
TITEX F1352HUN-6.15 REAMING TOOLS HSS/-CO 5072695
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-4.78 REAMING TOOLS HSS/-CO 5072520
TITEX F1352HUN-5.33 REAMING TOOLS HSS/-CO 5072575