FESTO 540222 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AP
rubix:391A2640
manufacturer :540222
ean:4052568178758

Product details : FESTO 540222 HANDLING MODULE


handling Module HSW-10-AP Pick and Place for rePositioning parts at an angle of 90°. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Z stroke=80 - 100 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 2,827.13 excl. VAT
/ Each
£ 3,392.56 incl. VAT
  • Usually arrives within 14 working days