FESTO 540232 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-12-AS
rubix:391A2650
manufacturer :540232
ean:4052568178819

Product details : FESTO 540232 HANDLING MODULE


handling Module HSW-12-AS Pick and Place for rePositioning parts at an angle of 90°, without drive, with support and shaft. Working stroke=15 - 25 mm, Size=12, Max. linear stroke at 90° swivel angle=142/142 mm, Z stroke=80 - 100 mm, Cushioning=noise Absorption through buffer

Technical specifications


Attributes
No attributes to display for this product
£ 3,665.25 excl. VAT
/ Each
£ 4,398.30 incl. VAT
  • Usually arrives within 14 working days