FESTO 1450836 MOTOR CABLE NEBM-S1G15-E-5-Q7-LE6


NEBM connecting line

References
festo:NEBM-S1G15-E-5-Q7-LE6
rubix:122A9944
manufacturer :1450836
ean:4052568232870
brand logo
brand logo
Technical specifications
Typeconnecting cable for motors

Product details : FESTO 1450836 MOTOR CABLE NEBM-S1G15-E-5-Q7-LE6


motor cable NEBM-S1G15-E-5-Q7-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
Typeconnecting cable for motors
Show UNSPSC/ECL@SS
£ 102.28 excl. VAT
/ Each
£ 122.74 incl. VAT