FESTO 550482 PLUG SOCKET WITH CABLE KMYZ-4-5,0-B-EX

KMYZ Connection line

See technical informationSee documents

References

Festo:KMYZ-4-5,0-B-EX
Rubix:107A7786
Manufacturer :550482
EAN:4052568052041
brand logo

Technical specifications

Typeconnecting cable

Documents

Product details : FESTO 550482 PLUG SOCKET WITH CABLE KMYZ-4-5,0-B-EX


plug socket with cable KMYZ-4-5,0-B-EX Combination of MSZB and MSZC Connection. Assembly Position=Any, Cable attribute=Standard, Operating voltage range DC=3 - 36 V, Protection class=IP50, Ambient temperature=-10 - 50 °C

Technical specifications


Attributes
Typeconnecting cable
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Delivery usually within ( 11 ) days