FESTO 538224 CONNECTING CABLE NEBV-S1G25-K-10-N-LE15

NEBV connecting line for valves

See technical informationSee documents

References

Festo:NEBV-S1G25-K-10-N-LE15
Rubix:108A2668
Manufacturer :538224
EAN:4052568175368
NEBV-S1G25-K-10-N-LE15 Connecting cable

Technical specifications

Typeconnecting cable nebv
See all Specifications

Documents

Product details : FESTO 538224 CONNECTING CABLE NEBV-S1G25-K-10-N-LE15


Connecting cable NEBV-S1G25-K-10-N-LE15 For multi-pin plug Connection to valve terminal VTUB, with Sub-D plug, 15-pin. Cable attribute=Standard, Nominal operating voltage DC=24 V, Protection class=(* IP65, * IP67, * in assembled condition), Ambient temperature with flexible cable installation=-5 - 50 °C, Max.tightening torque plug=0,2 Nm

Technical specifications


Attributes
Logistic Weight1335 g
Typeconnecting cable nebv
£ 113.46 excl. VAT
/ Each
£ 136.15 incl. VAT
  • Delivery usually within ( 6 ) days