FESTO 151689 PLUG SOCKET WITH CABLE KMEB-1-24-5-LED
KMEB connecting cable for valves
See technical informationSee documentsReferences
Festo:KMEB-1-24-5-LED
Rubix:109A5249
Manufacturer :151689
EAN:4052568010737

Documents
Product details : FESTO 151689 PLUG SOCKET WITH CABLE KMEB-1-24-5-LED
Plug socket with cable KMEB-1-24-5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x36 mm |
|---|---|
| Logistic Weight | 234,6 g |
| Type | connecting cable for valves kmeb |
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
- In stock: Next day delivery