References
Festo:HSP-16-AP-SD
Rubix:391A2625
Manufacturer :533608
EAN:4052568167639
Documents
Product details : FESTO 533608 HANDLING MODULE
handling Module HSP-16-AP-SD with semi-rotary drive and protective cover. Size=16, Y stroke=90 - 110 mm, Z stroke=35 - 50 mm, Z stroke, working stroke=20 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)
Handling module HSP-16-AP-SD 533608
Technical specifications
Attributes
| Type | handling module |
|---|
Show UNSPSC/ECL@SS
£ 3,236.05 excl. VAT
/ Each
£ 3,883.26 incl. VAT
- Delivery usually within ( 16 ) days