FESTO 539240 CONNECTING CABLE NEBV-S1W37-E-2.5-LE10


NEBV connecting line for valves

References
festo:NEBV-S1W37-E-2.5-LE10
rubix:107A9826
manufacturer :539240
ean:4052568089658
NEBV-S1W37-E-2.5-LE10 Connecting cable
brand logo
Technical specifications
TypeConnecting cable NEBV
See all Specifications

Product details : FESTO 539240 CONNECTING CABLE NEBV-S1W37-E-2.5-LE10


Connecting cable NEBV-S1W37-E-2.5-LE10 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 8 solenoid coils, with Sub-D plug socket, 10-pin, suitable for use with energy chains. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C

Technical specifications


Attributes
Logistic Weight392 g
TypeConnecting cable NEBV
Show UNSPSC/ECL@SS
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
  • Delivery usually within ( 6 ) days