FESTO 566658 PLUG SOCKET WITH CABLE NEBV-H1G2-P-0.5-N-LE2
NEBV connection line
See technical informationSee documentsReferences
Festo:NEBV-H1G2-P-0.5-N-LE2
Rubix:108A9450
Manufacturer :566658
EAN:4052568057350
Documents
Product details : FESTO 566658 PLUG SOCKET WITH CABLE NEBV-H1G2-P-0.5-N-LE2
plug socket with cable NEBV-H1G2-P-0.5-N-LE2 Assembly Position=Any, Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
| Type | connecting cable |
|---|
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- Delivery usually within ( 2 ) days