FESTO 543275 CONNECTING CABLE NEBV-S1W37-KM-5-LE27


NEBV connecting line for valves

References
festo:NEBV-S1W37-KM-5-LE27
rubix:107A6766
manufacturer :543275
ean:4052568181659
NEBV-S1W37-KM-5-LE27 Connecting cable
brand logo
Technical specifications
TypeConnecting cable NEBV
See all Specifications

Product details : FESTO 543275 CONNECTING CABLE NEBV-S1W37-KM-5-LE27


Connecting cable NEBV-S1W37-KM-5-LE27 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 22 solenoid coils, with Sub-D plug socket, 27-pin. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C

Technical specifications


Attributes
Logistic Weight1293 g
TypeConnecting cable NEBV
Show UNSPSC/ECL@SS
£ 116.95 excl. VAT
/ Each
£ 140.34 incl. VAT
  • Delivery usually within ( 6 ) days