FESTO 533503 CONNECTING CABLE


VMPA-KMS Valve Terminal Connecting Cable

References
festo:VMPA-KMS2-24-10-PUR
rubix:391A8360
manufacturer :533503
ean:4052568167493

Product details : FESTO 533503 CONNECTING CABLE


Connecting cable VMPA-KMS2-24-10-PUR For multi-pin plug Connection to valve terminal MPA-S, appropriate for energy chain. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Min. cable bending radius=38,5 mm, Electrical Connection=Cable with plug, Cable structure=25 x 0,25 mm²

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x10x50 mm
Logistic Weight1410 g
TypeVMPA-KM
Show UNSPSC/ECL@SS
£ 235.63 excl. VAT
/ Each
£ 282.76 incl. VAT
  • Usually arrives within 14 working days