FESTO 530046 CONNECTING CABLE
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-25P-20-2,5
Rubix:109A2396
Manufacturer :530046
EAN:4052568164706

Documents
Product details : FESTO 530046 CONNECTING CABLE
Connecting cable KMP6-25P-20-2,5 For valve terminal CPV-SC, with 25-pin Sub-D plug for 20 coils, 2.5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x50x200 mm |
|---|---|
| Logistic Weight | 430 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Delivery usually within ( 8 ) days