(6,192)
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
Electrical connector technology
Accessory for electric fitting system
FESTO 565290 CONNECTING CABLE
FESTO 565290 CONNECTING CABLE
Accessory for electric fitting system Festo
References
festo:
NEBV-S1G44-K-5-N-LE39
rubix:
391A4019
manufacturer :
565290
ean:
4052568212247
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 565290 CONNECTING CABLE
Connecting cable NEBV-S1G44-K-5-N-LE39 Assembly Position=Any, Cable attribute=For static applications, Operating voltage range DC=<= 30 V, Acceptable current load at 40°C=0,86 A, Protection class=(* IP65, * IP67, * in assembled condition)
Technical specifications
Attributes
Logistic Weight
708
g
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
FESTO 174845 PLUG SOCKET WITH CABLE KMEB-2-24-5-LED
FESTO 560418 CONNECTING CABLE
FESTO 533613 HANDLING MODULE
FESTO 8065122 CONNECTING CABLE
FESTO 30931 CONNECTING CABLE KMC-1-24DC-2,5-LED
FESTO 541368 CONNECTING CABLE NEBU-M12W5N-K-5-LE3
FESTO 560426 CONNECTING CABLE
AVENTICS 5763503183
FESTO 8066658 CONNECTING CABLE NEBB-M8G3-P-2.5-LE3
FESTO 152506 MULTI-PLUG KSV6-7
FESTO 8005305 DISTRIBUTOR
FESTO 177674 CONNECTING CABLE KMPV-SUB-D-15-10
FESTO 565289 CONNECTING CABLE
FESTO 530046 CONNECTING CABLE
FESTO 1585795 CONNECTING CABLE