FESTO 1067905 PLUG SOCKET NECU-M-B12G5-C2-PB
NECU Universal connector
See technical informationSee documentsReferences
Festo:NECU-M-B12G5-C2-PB
Rubix:109A4985
Manufacturer :1067905
EAN:4052568104856
Documents
Product details : FESTO 1067905 PLUG SOCKET NECU-M-B12G5-C2-PB
plug socket NECU-M-B12G5-C2-PB Permissible cable diameter=6 - 8 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Operating voltage range AC=0 - 125 V, Operating voltage range DC=0 - 125 V, Surge strength=1,5 kV
Technical specifications
Attributes
| Type | plug-in connector |
|---|
Show UNSPSC/ECL@SS
£ 32.53 excl. VAT
/ Each
£ 39.04 incl. VAT
- Delivery usually within ( 6 ) days