REGATTA TRJ334L WMS ACTION II TROUSERS BLACK 10 T


New Action Trousers Women

References
regatta:TRJ334 L 800 10L
rubix:80149589
ean:5051513057383
brand logo
brand logo
Technical specifications
ColourBlack
Size10T
Main materialCotton/Polyester

Product details : REGATTA TRJ334L WMS ACTION II TROUSERS BLACK 10 T


Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering. Type : Regular lenght

Technical specifications


Attributes
ColourBlack
Size10T
Main materialCotton/Polyester
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
  • Usually arrives within 14 working days