PORTWEST 2885 WORK TROUSERS NAVY SIZE 34T


Preston Trousers - 2885

References
portwest:2885-N-34-T
rubix:327292
ean:5036108056958
brand logo
brand logo
Technical specifications
ColourNavy
Size34
Main materialPolyester
See all Specifications

Product details : PORTWEST 2885 WORK TROUSERS NAVY SIZE 34T


This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket. Sewn in front centre seam for a tailored look. 50+ UPF rated fabric to block 98% of UV rays. 3 pockets for ample storage. Jetted back pocket. Hook and bar closure

Technical specifications


Attributes
ColourNavy
Size34
Main materialPolyester
Material65% Polyester, 35% Cotto
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
  • Usually arrives within 14 working days