HELLYHAN 77441_590-C46 CHELSEA EVO CONS PANT NAVY W33


CHELSEA EVOLUTION CONSTRUCTION PANT

References
helly hansen:77441-590-C46
rubix:367A5250
ean:7040055871203
brand logo
brand logo
Technical specifications
ColourNavy
SizeC46

Product details : HELLYHAN 77441_590-C46 CHELSEA EVO CONS PANT NAVY W33


Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Fiber Content : 4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g

Strengths

Cordura® fabric reinforcement on knees | 4-Way Stretch | YKK® zipper | Articulated knees | Hanging pockets

Technical specifications


Attributes
ColourNavy
SizeC46
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days