References
Regatta:TRJ334 L 800 18L
Rubix:212A9427
EAN:5051513057420

Product details : REGATTA TRJ334L WMS ACTION II TROUSERS BLACK 18 T
Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering.
Type : Regular lenght
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 18 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- Usually arrives within 14 working days
