RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN


Quick Coupling with Japanese Industrial Profile, Series 13

References
rectus:13SFTF10SXN
rubix:154A9453
ean:4039747100748
brand logo
brand logo
Technical specifications
Interior tube diameter metric10 mm
See all Specifications

Product details : RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Type: Hose Barb
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hose I.d.: 10
Length: 48
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 15
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Interior tube diameter metric10 mm
Length48 mm
Min. temperature-20 °C
Max. temperature100 °C
Materialbrass (body);nbr (seal)
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
  • Usually arrives within 14 working days