Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
869438
rubix:
216A2265
ean:
3660338231711
Technical specifications
Connecting diameter
G1/4
''
Interior tube diameter metric
8
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
Material: Brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G1/4
''
Interior tube diameter metric
8
mm
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859342 MALE HOSE TAIL 8 G1/4
MECALINE 858676 MALE HOSE TAIL 18-R3/4
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
MECALINE 858674 MALE HOSE TAIL 18-R3/8
RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN
LEGRIS 0934 12 13 HOSE BARBED 12MM M 1/4IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 08 13
MECALINE 858667 MALE HOSE TAIL 9-R1/2
MECALINE 869437 FEMALE HOSETAIL 7 - G1/4IN
MECALINE MALE HOSETAIL 13-R3/8IN 734414
MECALINE 859350 MALE HOSE TAIL 10- G1/2
MECALINE MALE HOSETAIL 7-R1/4IN 734406
MECALINE 859352 MALE HOSE TAIL 12-G3/8
MECALINE 859339 MALE HOSE TAIL 7 G1/8
MECALINE 884719 HOSE 3/8 - FEMALE BSPP60 G3/8IN ELBOWFITTING