Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN
MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN
NICKEL-PLATED BRASS HOSE TAIL - FEMALE ADAPTERS
References
mecaline:
858638
rubix:
216A2260
ean:
3660338137082
Technical specifications
Connecting diameter
G1/2Ā
''
Interior tube diameter metric
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN
Material: nickel-plated brass. BSP thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G1/2Ā
''
Interior tube diameter metric
12Ā
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.86
excl. VAT
/
Each
Ā£
9.43
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 35C82-15-8B
MECALINE MALE HOSETAIL 10-R3/8IN 734413
MECALINE 859341 MALE HOSE TAIL 8 G1/8
MECALINE 858673 MALE HOSE TAIL 17-R3/8
MECALINE 858666 MALE HOSE TAIL 9-R1/4
LEGRIS 0934 10 13 HOSE BARBED 10MM M 1/4IN BSPT NICKEL PLATED
LEGRIS 0934 06 10 HOSE BARBED 6MM M 1/8IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 12 17
RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN
LEGRIS HOSE TAIL 0136 14 17
LEGRIS HOSE TAIL 0136 12 13
MECALINE 858671 MALE HOSE TAIL 12-R1/2
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE MALE HOSETAIL 13-R3/8IN 734414
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED