Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 10-R3/8IN 734413
MECALINE MALE HOSETAIL 10-R3/8IN 734413
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734413
rubix:
208A5344
ean:
3660338022364
Technical specifications
Connecting diameter
R3/8
''
Interior tube diameter metric
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 10-R3/8IN 734413
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R3/8
''
Interior tube diameter metric
10
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.71
excl. VAT
/
Each
£
8.05
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN
MECALINE 859356 MALE HOSE TAIL 14-G1/2
MECALINE MALE HOSETAIL 19-R1/2IN 734420
MECALINE 858665 MALE HOSE TAIL 9-R1/8
MECALINE MALE HOSETAIL 19-R3/8IN 786164
LEGRIS 0934 06 10 HOSE BARBED 6MM M 1/8IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 06 10
PARKER STRAIGHT END FITTING 31382-8-8
RECTUS HOSE TAIL 18SFTF10SXN
MECALINE 859343 MALE HOSE TAIL 8 G3/8
LEGRIS 0934 08 13 HOSE BARBED 8MM M 1/4IN BSPT NICKEL PLATED
RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE MALE HOSETAIL 6-R1/4IN 734405
MECALINE MALE HOSETAIL 9-R3/8IN 734411