Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859343 MALE HOSE TAIL 8 G3/8
MECALINE 859343 MALE HOSE TAIL 8 G3/8
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859343
rubix:
216A2365
ean:
3660338143588
Technical specifications
Connecting diameter
g3/8
''
Interior tube diameter metric
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859343 MALE HOSE TAIL 8 G3/8
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
g3/8
''
Interior tube diameter metric
8
mm
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
LEGRIS HOSE TAIL 0136-14-13
LEGRIS 0934 09 13 HOSE BARBED 9MM M 1/4IN BSPT NICKEL PLATED
MECALINE 859354 MALE HOSE TAIL 13-G1/2
RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 14 21 HOSE BARBED 14MM M 1/2IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE MALE HOSETAIL 9-R3/8IN 734411
LEGRIS HOSE TAIL 0136 12 13
MECALINE 859344 MALE HOSE TAIL 8 G1/2
MECALINE MALE HOSETAIL 24 -R 1IN 786167
MECALINE 859338 MALE HOSE TAIL 6 G1/4
MECALINE MALE HOSETAIL 15-R3/4IN 786162
MECALINE 859355 MALE HOSE TAIL 14-G3/8
MECALINE 859357 MALE HOSE TAIL 17-G3/8