Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859345 MALE HOSE TAIL 9 G1/8
MECALINE 859345 MALE HOSE TAIL 9 G1/8
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859345
rubix:
216A2367
ean:
3660338143601
Technical specifications
Connecting diameter
G1/8
''
Interior tube diameter metric
9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859345 MALE HOSE TAIL 9 G1/8
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
G1/8
''
Interior tube diameter metric
9
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.39
excl. VAT
/
Each
£
2.87
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 10-R3/8IN 734413
LEGRIS 0934 16 17 HOSE BARBED 16MM M 3/8IN BSPT NICKEL PLATED
MECALINE 859353 MALE HOSE TAIL 12-G1/2
MECALINE 859338 MALE HOSE TAIL 6 G1/4
MECALINE 859339 MALE HOSE TAIL 7 G1/8
LEGRIS HOSE TAIL 0136 08 13
RECTUS 8MM HOSE TAIL PLUG 27SFTF08SXN
MECALINE 858673 MALE HOSE TAIL 17-R3/8
MECALINE 859351 MALE HOSE TAIL 12-G1/4
MECALINE 858671 MALE HOSE TAIL 12-R1/2
NORGREN 291172588 25 X 1 HOSE ADAPTOR
LEGRIS HOSE TAIL 0136 10 17
MECALINE 859360 MALE HOSE TAIL 20-G3/4
LEGRIS 0934 14 21 HOSE BARBED 14MM M 1/2IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 12 13