Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 7-R1/4IN 734406
MECALINE MALE HOSETAIL 7-R1/4IN 734406
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734406
rubix:
208A5360
ean:
3660338022296
Technical specifications
Connecting diameter
R1/4
''
Interior tube diameter metric
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 7-R1/4IN 734406
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/4
''
Interior tube diameter metric
7
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 17-R1/2IN 734419
MECALINE MALE HOSETAIL 19-R3/8IN 786164
LEGRIS HOSE TAIL 0136 14 21
MECALINE MALE HOSETAIL 24 -R 1IN 786167
MECALINE 859362 MALE HOSE TAIL 27 G1IN
MECALINE 859347 MALE HOSE TAIL 9 G3/8
LEGRIS HOSE TAIL 0136 12 17
MECALINE MALE HOSETAIL 7-R1/8IN 734402
MECALINE 859350 MALE HOSE TAIL 10- G1/2
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
MECALINE 884719 HOSE 3/8 - FEMALE BSPP60 G3/8IN ELBOWFITTING
MECALINE MALE HOSETAIL 19-R1/2IN 734420
LEGRIS 0934 10 13 HOSE BARBED 10MM M 1/4IN BSPT NICKEL PLATED