PORTWEST A645 CUT D13 NITRILE GREEN GLOVES 4X42D GREEN/BLACK L

Nitrile Foam Glove

See technical informationSee documents
References
Portwest:A645E8RL
Rubix:2589070
Manufacturer :A645E8RL
EAN:5036108261505
brand logo
Technical specifications
Typeglove
Sizel
Cutting resistance leveld
See all Specifications
Documents

Product details : PORTWEST A645 CUT D13 NITRILE GREEN GLOVES 4X42D GREEN/BLACK L


An extremely comfortable cut level D glove to EN388:2016. Nitrile foam dipping for enhanced grip. Bright green liner provides easy identification.

Strengths

•Level D cut resistance
Green - High risk cut protection
Nitrile foam coating for excellent grip in wet and dry conditions
Palm dipped to increase dexterity and ventilation
Protects against cuts and abrasion
Retail bag which aids presentation for retail sales
13 gauge liner for a perfect fit
100% breathable seamless liner
ANSI cut level A4

Technical specifications


Attributes
Typeglove
Sizel
Cutting resistance leveld
Main materialhdpe
Food contactyes
Coating of the glovesnitrile
Length64 mm
Materialhdpe;glass fibre
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)