GISS 866432 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 7


G-high cut pu cut C gloves

References
giss:866432
rubix:200A3665
ean:3660338205477
GLOVES G-HIGH CUT PU 4  7
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelc
Main materialhppe
See all Specifications

Product details : GISS 866432 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 7


Knitted glove with white Dyneema® Diamond/lycra®.
Black polyurethane coating on the palm and fingertips.
Red elastic wrist.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS.
Handling sharp objects in a dry or slightly greasy environment.
STRONG POINTS.
The knitting technique used results in a glove which fits the hand perfectly and offers good dexterity.
The glove offers maximum comfort and increased robustness.
The close meshing (gauge 13) gives this glove ideal support.
It stops dirt coming through and offers good dexterity at the same time.

Strengths

The Dyneema® Diamond fibres offer a greater sensation of comfort.

Applications

• Handling of sharp parts in a dry or slightly greasy environment
brand logo

Technical specifications


Attributes
Size7
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level4
ESDno
Coatingpolyurethane
Typeglove
Materialdyneema diamond / lycra
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
  • In stock: Next day delivery