References
Festo:HA-3/8-QS-12
Rubix:106A6011
Manufacturer :153458
EAN:4052568070670

Technical specifications
| Type | check valve |
|---|---|
| Type of coupling | male thread r 3/8 / qs-12 push-in connector |
Documents
Product details : FESTO 153458 CHECK VALVE HA-3/8-QS-12
Non-return valve HA-3/8-QS-12 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=R3/8, Pneumatic Connection, port 2=QS-12, Mounting type=Threaded, Standard nominal flow rate=1876 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x28x28 mm |
|---|---|
| Logistic Weight | 49 g |
| Type | check valve |
| Type of coupling | male thread r 3/8 / qs-12 push-in connector |
Show UNSPSC/ECL@SS
£ 59.44 excl. VAT
/ Each
£ 71.33 incl. VAT
- Delivery usually within ( 2 ) days