FESTO 530045 PILOTED CHECK VALVE HGL-1/2-QS-12
Non-Return Valve
See technical informationSee documentsReferences
Festo:HGL-1/2-QS-12
Rubix:107A0446
Manufacturer :530045
EAN:4052568085643

Documents
Product details : FESTO 530045 PILOTED CHECK VALVE HGL-1/2-QS-12
Non-return valve HGL-1/2-QS-12 Controlled, with OL sealing ring, with QS push-in connector Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-12, Pneumatic Connection, port 2=G1/2, Pilot Air port 21=G3/8, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x20x140 mm |
|---|---|
| Logistic Weight | 121,1 g |
| Type | piloted non return valve |
| Type of coupling | qs;g |
Show UNSPSC/ECL@SS
£ 61.39 excl. VAT
/ Each
£ 73.67 incl. VAT
- Delivery usually within ( 2 ) days