References
Festo:HE-3-QS-10
Rubix:109A6216
Manufacturer :153477
EAN:4052568034931

Documents
Product details : FESTO 153477 SHUT-OFF VALVE HE-3-QS-10
Shut-off valve HE-3-QS-10 Valve function=3/2 bistable, Pneumatic Connection, port 1=QS-10, Pneumatic Connection, port 2=QS-10, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x42x22 mm |
|---|---|
| Logistic Weight | 46,2 g |
| Type | on/off valve |
| Type of coupling | qs |
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
- In stock: Next day delivery