FESTO 530044 PILOTED CHECK VALVE HGL-3/8-QS-10
Non-Return Valve
See technical informationSee documentsReferences
Festo:HGL-3/8-QS-10
Rubix:107A4370
Manufacturer :530044
EAN:4052568085636

Documents
Product details : FESTO 530044 PILOTED CHECK VALVE HGL-3/8-QS-10
Non-return valve HGL-3/8-QS-10 Controlled, with OL sealing ring, with QS push-in connector Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-10, Pneumatic Connection, port 2=G3/8, Pilot Air port 21=G1/4, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x20x145 mm |
|---|---|
| Logistic Weight | 63,97 g |
| Type | piloted non return valve |
| Type of coupling | qs;g |
Show UNSPSC/ECL@SS
£ 53.73 excl. VAT
/ Each
£ 64.48 incl. VAT
- Delivery usually within ( 2 ) days