Non Return Valve
Coupling | G 1 '' |
---|---|
Material | Brass (Body);Aluminium (Valve) |
Min. service pressure | 0.3 bar |
Coupling | G 1 '' |
---|---|
Material | Brass (Body);Aluminium (Valve) |
Min. service pressure | 0.3 bar |
Max. service pressure | 16 bar |
Type | Heavy Duty Non-Return Valve |
Usually arrives within 14 working days