SMC CD85KN25-250-A NON-ROTATING ISO 6432 CYLINDER
Non-Rotating Cylinder
See technical informationSee documentsReferences
SMC:CD85KN25-250-A
Rubix:108A0069
Manufacturer :00131382
Documents
Product details : SMC CD85KN25-250-A NON-ROTATING ISO 6432 CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packing and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, single rod
Cushion: rubber bumper only
Auto switches
Cushion: rubber bumper only
Auto switches
Technical specifications
Attributes
| Type | non-rotating cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 103.88 excl. VAT
/ Each
£ 124.66 incl. VAT
- Delivery usually within ( 7 ) days
