Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163324 STANDARDS-BASED CYLINDER DNC-32-125-PPV
FESTO 163324 STANDARDS-BASED CYLINDER DNC-32-125-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-125-PPV
rubix:
112A3367
manufacturer :
163324
ean:
4052568133719
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163324 STANDARDS-BASED CYLINDER DNC-32-125-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
873,6
g
Type
DNC standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
215.06
excl. VAT
/
Each
£
258.07
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
AVENTICS CYLINDER 0822120005
SMC BGS1-032S SWITCH BAND
SMC C40 SINGLE REAR CLEVIS
SMC C85N20-320-X2018 ISO 6432 CYLINDER
FESTO 163387 STANDARDS-BASED CYLINDER DNC-50-100-PPV
SMC C85N25-30 AIR CYLINDER
MATARA MCQI2-11-40-50M ISO15552-VDMA 24562 40 BORE 50MM STROKE MAG PRO
SMC CP96NDB50-200C CYLINDER WITH LOCK
FESTO 5217240 ROUND CYLINDER DSNU-S-16-40-PPS-A-MQ
AVENTICS PNEU CYLINDER 0822121011
FESTO 1646567 STANDARDS-BASED CYLINDER DSBG-40-250-PPSA-N3
SMC CP96SDB63-400C ISO 15552 CYLINDER
FESTO 196013 ROUND CYLINDER DSNU-63-80-P-A
SMC CD85N10-200-B-X2018 ISO 6432 CYLINDER
FESTO 188196 SHORT-STROKE CYLINDER AEVC-32-10-I-P