SPARTEX 862420 G-WIPE BLUE NON-WOVEN WIPE DIMENSION 24X35 CM PK2

Non-woven g-wipe blue wipe

See technical informationSee documents

References

Spartex:862420
Rubix:217A5396
EAN:3660338171062
G-WIPE BLUE NON-WOVEN WIPE Dimension 24x35 cm
brand logo

Technical specifications

Number of formats1000
See all Specifications

Documents

Product details : SPARTEX 862420 G-WIPE BLUE NON-WOVEN WIPE DIMENSION 24X35 CM PK2


A very resistant blue wipe, absorbent and lint free, suitable for technical and precision application. Silicone-free. .
Available in two packagings: .
- dispensing box: cellulose/polyester, crepe surface, .
- precut coil: cellulose/polyester, smooth surface. Food contact

Strengths

An excellent technical cloth, lint free and suitable for most applications. Can be used dry or moist
brand logo

Technical specifications


Attributes
Number of formats1000
Food contactyes
£ 125.77 excl. VAT
/ Each
£ 150.92 incl. VAT
  • Usually arrives within 14 working days

Number of formats