WYPALL 7241 L10 WIPING PAPER JUMBO ROLL XWIDE WHITE 38.5CMX32.5CM
WypAll® L10 Extra+ Wiper Large Roll 7241 - 1 roll x 1,000 sheets, 1 ply, white
See technical informationReferences
Wypall:7241
Rubix:212A5782
Manufacturer :7241
EAN:5033848003501

Product details : WYPALL 7241 L10 WIPING PAPER JUMBO ROLL XWIDE WHITE 38.5CMX32.5CM
The WypAll® L10 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. The WypAll® L10 Extra+ Wiper Large Roll 7241 is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. These wipers come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping. Individual sheet size 38cm (L) x 33cm (W).Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155). 1 roll x 1,000 sheets, 1 ply, white (1,000 total)
Technical specifications
Attributes
| Number of formats | 1000 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 43.17 excl. VAT
/ Each
£ 51.80 incl. VAT
- Usually arrives within 14 working days
