WYPALL 8371 X60 MULTITASK CLEANING CLOTHS LARGE ROLL BLUE 500 SHEETS
Cleaning Cloth
See technical informationReferences
Wypall:8371
Rubix:347172
Manufacturer :8371
EAN:5027375005572

Product details : WYPALL 8371 X60 MULTITASK CLEANING CLOTHS LARGE ROLL BLUE 500 SHEETS
The WypAll® X60 Range has been specially designed as a lightweight, durable cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is lightweight yet absorbent, helping to reduce residue and allows versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. Available as a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it. Individual sheet size 38cm (L) x 31.5cm (W).Compatible with Kimberly-Clark Professional™ Dispensers (product codes 6154, 6155 and 6146).
Technical specifications
Attributes
| Number of formats | 500 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 107.89 excl. VAT
/ Each
£ 129.47 incl. VAT
- Usually arrives within 14 working days
