MATARA MCQI2-11-32-80M ISO15552-VDMA 24562 32 BORE 80MM STROKE MAG PRO

MCQI2 Series ISO-VDMA Standard Profile Cylinder

See technical informationSee documents
References
Matara:MCQI2-11-32-80M
Rubix:229A6506
brand logo
Technical specifications
Typedouble acting
Cylinder diameter32 mm
Cylinder stroke80 mm
Documents

Product details : MATARA MCQI2-11-32-80M ISO15552-VDMA 24562 32 BORE 80MM STROKE MAG PRO


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.

Technical specifications


Attributes
Typedouble acting
Cylinder diameter32 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 92.28 excl. VAT
/ Each
£ 110.74 incl. VAT
  • Usually arrives within 14 working days