References
IMI Norgren:C0K511048
Rubix:80182396
Manufacturer :C0K511048


Technical specifications
| Material | pbt (body), nickel-plated brass (thread), nbr seals (silicone-free) |
|---|---|
| Connection 1 | g1/2 |
Product details : NORGREN C0K511048 PFITC 10MM-G1/2BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | pbt (body), nickel-plated brass (thread), nbr seals (silicone-free) |
|---|---|
| Connection 1 | g1/2 |
| Profile | banjo with retractable screw (output adjustment) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Usually arrives within 14 working days