References
Festo:QSF-1/8-6-B
Rubix:80081866
Manufacturer :153023
EAN:4052568031275

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153023 PUSH-IN FITTING QSF-1/8-6-B
Push-in fitting QSF-1/8-6-B female thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x70x20 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ 10 pieces
£ 28.56 incl. VAT
- Delivery usually within ( 2 ) days