References
Festo:MS4-LOE-1/8-R
Rubix:123A3207
Manufacturer :529413
EAN:4052568085032

Technical specifications
| Material | die-cast aluminum, pc |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Volume flow rate | 1100 l/min |
Documents
Product details : FESTO 529413 LUBRICATOR MS4-LOE-1/8-R
Lubricator MS4-LOE-1/8-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=30 cm3
Technical specifications
Attributes
| Logistic Weight | 324,56 g |
|---|---|
| Material | die-cast aluminum, pc |
| Threading diameter (inch) | 1/8 '' |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 38.95 excl. VAT
/ Each
£ 46.74 incl. VAT
- Delivery usually within ( 6 ) days