References
Festo:LOE-3/4-D-MAXI
Rubix:123A3778
Manufacturer :159622
EAN:4052568126766

Technical specifications
| Material | pc |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Volume flow rate | 8400 l/min |
Documents
Product details : FESTO 159622 LUBRICATOR LOE-3/4-D-MAXI
Lubricator LOE-3/4-D-MAXI With metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=190 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 241x116x80 mm |
|---|---|
| Logistic Weight | 1338 g |
| Material | pc |
| Threading diameter (inch) | 3/4 '' |
| Volume flow rate | 8400 l/min |
Show UNSPSC/ECL@SS
£ 337.21 excl. VAT
/ Each
£ 404.65 incl. VAT
- Delivery usually within ( 8 ) days